Zoro Homepage

Silicone Ball, 3/4", White, Food Grade, PK5

  • Mfr # BULK-RB-S70-7

  • Zoro # G702587462


product price: $7.09
/pk 5, $1.42/ea

Key Features

Material
Silicone
Color
White
Shape
Ball
Grade
Food Grade
Compression Set
30 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RB-S70-7
Zoro #
G702587462
UPC #
193005974473
Country of Origin
China

Dimensions

Overall Diameter
3/4 in

Details

Item
Silicone Ball
Material
Silicone
Color
White
Shape
Ball
Grade
Food Grade
Compression Set
30 %
Abrasion Resistance
Poor
Durometer
70A
Clarity
Semi-Clear
Oil Resistance
Fair
Weather Resistance
Excellent
Tensile Strength
700 psi
Standards
FDA 21 CFR 177.2600
Water Resistance
Good
Tear Strength
15 N/mm
Maximum Temperature
450 Degrees F
Elongation
400 %
Chemical Resistance
Good
Density
1.25 g/cc
Minimum Temperature
-80 Degrees F

Description

Silicone Rubber Ball,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.