Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Ball, 3/8" Overall Dia, White

  • Mfr # BASIL-.375FDA10

  • Zoro # G814761545


product price: $49.59
/ea

Key Features

Material
Silicone
Color
White
Shape
Ball
Grade
Food Grade
Durometer
70A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BASIL-.375FDA10
Zoro #
G814761545
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
3/8 in

Details

Item
Silicone Ball
Material
Silicone
Color
White
Shape
Ball
Grade
Food Grade
Durometer
70A
Tensile Strength
700 psi
Weather Resistance
Excellent
Chemical Resistance
Good
Water Resistance
Good
Oil Resistance
Fair
Abrasion Resistance
Poor
Minimum Temperature
-80 Degrees F
Maximum Temperature
450 Degrees F
Clarity
Semi-Clear

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.