Silicone Ball, 3/8", White, Food Grade, PK10
Mfr # BULK-RB-S70-4
Zoro # G602587265
product price: $6.19
/pk 10, $0.62/eaKey Features
Material
Silicone
Color
White
Durometer
70A
Elongation
400 %
Chemical Resistance
Good
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RB-S70-4
Zoro #
G602587265
UPC #
193005974428
Country of Origin
China
Dimensions
Overall Diameter
3/8 in
Details
Item
Silicone Ball
Material
Silicone
Color
White
Durometer
70A
Elongation
400 %
Chemical Resistance
Good
Compression Set
30 %
Maximum Temperature
450 Degrees F
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
Oil Resistance
Fair
Density
1.25 g/cc
Weather Resistance
Excellent
Abrasion Resistance
Poor
Minimum Temperature
-80 Degrees F
Tensile Strength
700 psi
Clarity
Semi-Clear
Tear Strength
15 N/mm
Shape
Ball
Water Resistance
Good
Description
Silicone Rubber Ball,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.