Silicone Ball, 5/8", White, Food Grade, PK5
Mfr # BULK-RB-S70-6
Zoro # G202587498
product price: $11.79
/pk 5, $2.36/eaKey Features
Material
Silicone
Color
White
Grade
Food Grade
Tear Strength
15 N/mm
Shape
Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RB-S70-6
Zoro #
G202587498
UPC #
193005974466
Country of Origin
China
Dimensions
Overall Diameter
5/8 in
Details
Item
Silicone Ball
Material
Silicone
Color
White
Grade
Food Grade
Tear Strength
15 N/mm
Shape
Ball
Minimum Temperature
-80 Degrees F
Chemical Resistance
Good
Oil Resistance
Fair
Maximum Temperature
450 Degrees F
Density
1.25 g/cc
Standards
FDA 21 CFR 177.2600
Elongation
400 %
Durometer
70A
Abrasion Resistance
Poor
Weather Resistance
Excellent
Clarity
Semi-Clear
Tensile Strength
700 psi
Compression Set
30 %
Water Resistance
Good
Description
Silicone Rubber Ball,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.