Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Coolant Hose, ID 2 In

  • Mfr # 5515-200

  • Zoro # G3203471


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Working Pressure (PSI)
60
Length
3 ft.
Standards
SAE J20 RL CLASS A
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5515-200
Zoro #
G3203471
UPC #
-
Country of Origin
United States

Dimensions

Length
3 ft.
Inside Dia. (In.)
2
Outside Dia. (In.)
2.32
Hose Length
36 in
Hose Inside Dia.
2 in

Details

Material
Silicone
Working Pressure (PSI)
60
Standards
SAE J20 RL CLASS A
Color
Blue
For Use With
Coolant
Temp. Range
-65 Degrees to 350 Degrees F
Item
Silicone Coolant Hose
Hose Cover Material
Silicone
Hose Tube Material
Silicone
Max. Working Pressure @ 70 F
66 psi
Hose Configuration
Bulk Hose
Hose Style
Straight
Hose Elbow Angle
0 Degrees
Hose Color
Blue
Compatible Chemicals
Air, Antifreeze (Coolant)
For Media Type
Air, Antifreeze

Description

Silicone Coolant Hose, Hose Inside Dia. 2 in, Hose Length 36 in, Hose Style Straight, Hose Color Blue, Hose Tube Material Silicone, Hose Cover Material Silicone, Max. Working Pressure @ 70 F 66 psi, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20 RL CLASS A, Hose Configuration Bulk Hose, Hose Elbow Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.