Zoro Homepage

Silicone Cord, Diameter 1/2 in, Red

  • Mfr # ZUSASSR-C-32

  • Zoro # G803533252


product price: $63.89
/ea

Key Features

Weather Resistance
Excellent
Material
Silicone
Tensile Strength
100 psi
Diameter Tolerance
+/-0.01 in
Cross Section
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSASSR-C-32
Zoro #
G803533252
UPC #
193005998622
Country of Origin
United States

Dimensions

Diameter Tolerance
+/-0.01 in
Length Tolerance
+/-1.00 in
Length
15 ft
Diameter
1/2 in

Description

Foam Cord, Material Silicone, Diameter 1/2 in, Length 15 ft, Color Red, Cell Type Closed Cell, Density 39 lb/cu ft, Firmness @ 25 Percent Deflection 11 psi, Shape Round, Tensile Strength 100 psi, Texture Smooth, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Standard, Chemical Resistance Good, Oil Resistance Fair, Standards ASTM D1056 2D3, Water Resistance Good, Weather Resistance Excellent, Abrasion Resistance Poor, Compression Set 29 Percent, Cross Section 0.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.