Zoro Homepage

Silicone Cord, Diameter 1/2 in, Red

  • Mfr # ZUSASSR-C-34

  • Zoro # G703533215


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Cross Section
0.5 in
Color
Red
Chemical Resistance
Good
Material Skin
None
Maximum Temperature
500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSASSR-C-34
Zoro #
G703533215
UPC #
193005998646
Country of Origin
United States

Dimensions

Diameter Tolerance
+/-0.01 in
Diameter
1/2 in
Length Tolerance
+/-1.00 in
Length
100 ft

Description

Silicone Cord,Diameter 1/2 in,Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.