Zoro Homepage

Silicone Cord, Diameter 1/4 in, Red

  • Mfr # ZUSASSR-C-24

  • Zoro # G803533245


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Compression Set
29 %
Material Skin
None
Water Resistance
Good
Diameter Tolerance
+/-0.01 in
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSASSR-C-24
Zoro #
G803533245
UPC #
193005498153
Country of Origin
United States

Dimensions

Diameter Tolerance
+/-0.01 in
Length
100 ft
Diameter
1/4 in
Length Tolerance
+/-1.00 in

Description

Foam Cord, Material Silicone, Diameter 1/4 in, Length 100 ft, Color Red, Cell Type Closed Cell, Density 39 lb/cu ft, Firmness @ 25 Percent Deflection 11 psi, Shape Round, Tensile Strength 100 psi, Texture Smooth, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Standard, Chemical Resistance Good, Oil Resistance Fair, Standards ASTM D1056 2D3, Water Resistance Good, Weather Resistance Excellent, Abrasion Resistance Poor, Compression Set 29 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.