Zoro Homepage

Silicone Cord, Diameter 1/4 in, Red

  • Mfr # ZUSASSR-C-25

  • Zoro # G603533261


product price: $594.99
/ea
Free Shipping & Returns

Key Features

Weather Resistance
Excellent
Length Tolerance
+/-1.00 in
Material
Silicone
Length
300 ft
Maximum Temperature
500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSASSR-C-25
Zoro #
G603533261
UPC #
193005498160
Country of Origin
United States

Dimensions

Length Tolerance
+/-1.00 in
Length
300 ft
Diameter Tolerance
+/-0.01 in
Diameter
1/4 in

Description

Silicone Cord,Diameter 1/4 in,Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.