Zoro Homepage

Silicone Cord, Diameter 1/8 in, Red

  • Mfr # ZUSASSR-C-12

  • Zoro # G603533292


product price: $20.29
/ea

Key Features

Minimum Temperature
-100 Degrees F
Weather Resistance
Excellent
Density
39 lb/cu ft
Diameter
1/8 in
Diameter Tolerance
+/-0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSASSR-C-12
Zoro #
G603533292
UPC #
193005498030
Country of Origin
United States

Dimensions

Diameter
1/8 in
Diameter Tolerance
+/-0.01 in
Length
15 ft
Length Tolerance
+/-1.00 in

Description

Foam Cord, Material Silicone, Diameter 1/8 in, Length 15 ft, Color Red, Cell Type Closed Cell, Density 39 lb/cu ft, Firmness @ 25 Percent Deflection 11 psi, Shape Round, Tensile Strength 100 psi, Texture Smooth, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Standard, Chemical Resistance Good, Oil Resistance Fair, Standards ASTM D1056 2D3, Water Resistance Good, Weather Resistance Excellent, Abrasion Resistance Poor, Compression Set 29 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.