Silicone Cord, Diameter 3/16 in, Red
Mfr # ZUSASSR-C-18
Zoro # G703533185
product price: $49.39
/eaKey Features
Material Skin
None
Length Tolerance
+/-1.00 in
Oil Resistance
Fair
Material
Silicone
Cell Type
Closed Cell
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSASSR-C-18
Zoro #
G703533185
UPC #
193005498092
Country of Origin
United States
Dimensions
Length Tolerance
+/-1.00 in
Diameter
3/16 in
Diameter Tolerance
+/-0.01 in
Length
30 ft
Description
Silicone Cord,Diameter 3/16 in,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.