Silicone Cord, Diameter 3/8 in, Red
Mfr # ZUSASSR-C-29
Zoro # G003533281
product price: $270.99
/ea
Free Shipping & Returns
Key Features
Flexibility
Excellent
Cell Type
Closed Cell
Diameter
3/8 in
Tensile Strength
100 psi
Grade
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSASSR-C-29
Zoro #
G003533281
UPC #
193005998592
Country of Origin
United States
Dimensions
Diameter
3/8 in
Length Tolerance
+/-1.00 in
Length
100 ft
Diameter Tolerance
+/-0.01 in
Description
Foam Cord, Material Silicone, Diameter 3/8 in, Length 100 ft, Color Red, Cell Type Closed Cell, Density 39 lb/cu ft, Firmness @ 25 Percent Deflection 11 psi, Shape Round, Tensile Strength 100 psi, Texture Smooth, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Standard, Chemical Resistance Good, Oil Resistance Fair, Standards ASTM D1056 2D3, Water Resistance Good, Weather Resistance Excellent, Abrasion Resistance Poor, Compression Set 29 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.