Silicone Foam Ring, 2-1/2" ID x 2-3/4" OD x 1/8" Thick

  • Mfr # ZUSASSR-R-12
  • Zoro # G2448374
product price: 
$
2.99
/ea

Key Features

Color
Red
Material
Silicone
Thickness
1/4 in
Shape
Ring
Cell Type
Closed Cell
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSASSR-R-12
Zoro #
G2448374
UPC #
193005262761
Country of Origin
United States

Dimensions

Thickness
1/4 in
Inside Diameter
2 1/2 in
Outside Diameter
2 3/4 in
Diameter Tolerance
+/- 0.01 in

Details

Item
Foam Ring
Color
Red
Material
Silicone
Shape
Ring
Cell Type
Closed Cell
Density
39 lb/cu ft
Standards
ASTM D1056 2D3
Thickness Tolerance
+/-0.3 in
Tensile Strength
100 psi
Oil Resistance
Good
Grade
Standard
Maximum Temperature
500 Degrees F
Firmness @ 25% Deflection
11 psi
Compression Set
29 %
Minimum Temperature
-100 Degrees F
Chemical Resistance
Good
Material Skin
None
Weather Resistance
Excellent
Abrasion Resistance
Poor
Water Resistance
Excellent
Texture
Textured
Flexibility
Excellent
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red

Description

Foam Ring, Abrasion Resistance Poor, Cell Type Closed Cell, Chemical Resistance Good, Color Red, Compression Set 29 Percent, Density 39 lb/cu ft, Diameter Tolerance +/- 0.01 in, Firmness @ 25 Percent Deflection 11 psi, Flexibility Excellent, Grade Standard, Inside Diameter 2 1/2 in, Material Silicone, Material Skin None, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Oil Resistance Good, Outside Diameter 2 3/4 in, Shape Ring, Standards ASTM D1056 2D3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.