Zoro Homepage

Silicone Foam Ring, 2-1/2" ID x 3" OD x 1/8" Thick

  • Mfr # ZUSASSR-R-13

  • Zoro # G2448347


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Color
Red
Material
Silicone
Thickness
1/4 in
Shape
Ring
Cell Type
Closed Cell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSASSR-R-13
Zoro #
G2448347
UPC #
193005262778
Country of Origin
United States

Dimensions

Thickness
1/4 in
Inside Diameter
2 1/2 in
Outside Diameter
3 in
Diameter Tolerance
+/- 0.01 in

Description

Foam Ring, Abrasion Resistance Poor, Cell Type Closed Cell, Chemical Resistance Good, Color Red, Compression Set 29 Percent, Density 39 lb/cu ft, Diameter Tolerance +/- 0.01 in, Firmness @ 25 Percent Deflection 11 psi, Flexibility Excellent, Grade Standard, Inside Diameter 2 1/2 in, Material Silicone, Material Skin None, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Oil Resistance Good, Outside Diameter 3 in, Shape Ring, Standards ASTM D1056 2D3, Tensile Strength 100 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.