Zoro Homepage

Silicone Foam Ring, 27/32" ID x 1-1/8" OD x 1/8" Thick

  • Mfr # ZUSASSR-R-2

  • Zoro # G2448216


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Color
Red
Material
Silicone
Thickness
1/4 in
Shape
Ring
Cell Type
Closed Cell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSASSR-R-2
Zoro #
G2448216
UPC #
193005262846
Country of Origin
United States

Dimensions

Thickness
1/4 in
Inside Diameter
3/4 in
Outside Diameter
1 1/4 in
Diameter Tolerance
+/- 0.01 in

Details

Item
Silicone Ring
Color
Red
Material
Silicone
Shape
Ring
Cell Type
Closed Cell
Thickness Tolerance
+/-0.030 in
Standards
ASTM D1056 2D3
Density
39 lb/cu ft
Tensile Strength
100 psi
Flexibility
Excellent
Material Skin
None
Abrasion Resistance
Poor
Weather Resistance
Excellent
Texture
Textured
Minimum Temperature
-100 Degrees F
Maximum Temperature
500 Degrees F
Firmness @ 25% Deflection
11 psi
Water Resistance
Excellent
Grade
Standard
Chemical Resistance
Good
Compression Set
29 %
Oil Resistance
Good

Description

Foam Ring, Abrasion Resistance Poor, Cell Type Closed Cell, Chemical Resistance Good, Color Red, Compression Set 29 Percent, Density 39 lb/cu ft, Diameter Tolerance +/- 0.01 in, Firmness @ 25 Percent Deflection 11 psi, Flexibility Excellent, Grade Standard, Inside Diameter 7/8 in, Material Silicone, Material Skin None, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Oil Resistance Good, Outside Diameter 1 1/8 in, Shape Ring, Standards ASTM D1056 2D3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.