Foam Strip, 20 ft L, 1/2 in W, Gray
Mfr # S637GRL00.50ACR
Zoro # G622580550
product price: $81.59
/eaSold in multiples of 10 for $815.90
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S637GRL00.50ACR
Zoro #
G622580550
UPC #
-
Country of Origin
United States
Description
Silicone Foam Tape Roll, Material Silicone, Shape Strip, Length 20 ft, Width 1/2 in, Thickness 3/8 in, Backing Type Adhesive, Cell Type Semi-Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Gray, Density 22 lb/cu ft, Maximum Temperature 392 Degrees F, Minimum Temperature -31 Degrees F, Maximum Adhesive Temperature 300 Degrees F, Minimum Adhesive Temperature -67 Degrees F, Tensile Strength 35 psi, Texture Ultra Smooth, Firmness @ 25 Percent Deflection 9.7 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.