Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Strip, 20 ft L, 1 in W, Gray

  • Mfr # S637GRL01.00ACR

  • Zoro # G922582018


product price: $156.99
/ea
Sold in multiples of 5 for $784.95
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S637GRL01.00ACR
Zoro #
G922582018
UPC #
-
Country of Origin
United States

Description

Silicone Foam Tape Roll, Material Silicone, Shape Strip, Length 20 ft, Width 1 in, Thickness 3/8 in, Backing Type Adhesive, Cell Type Semi-Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Gray, Density 22 lb/cu ft, Maximum Temperature 392 Degrees F, Minimum Temperature -31 Degrees F, Maximum Adhesive Temperature 300 Degrees F, Minimum Adhesive Temperature -67 Degrees F, Tensile Strength 35 psi, Texture Ultra Smooth, Firmness @ 25 Percent Deflection 9.7 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.