Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Heater Hose, ID 1/2 In

  • Mfr # 5526-050x25

  • Zoro # G2690624


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-65 Degrees to 350 Degrees F
Inside Dia. (In.)
1/2
Material
Silicone
Length
25 ft.
Standards
SAE J20 R3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5526-050x25
Zoro #
G2690624
UPC #
-
Country of Origin
Mexico

Dimensions

Inside Dia. (In.)
1/2
Length
25 ft.
Outside Dia. (In.)
0.83
Hose Length
25 ft
Hose Inside Dia.
1/2 in
Hose Outside Dia.
13/16 in

Details

Item
Heater Hose
Temp. Range
-65 Degrees to 350 Degrees F
Material
Silicone
Standards
SAE J20 R3
Color
Blue
For Use With
Heater
Working Pressure (PSI)
80
Type
Coil
Hose Configuration
Bulk Hose
Hose Color
Blue
Hose Cover Material
Silicone
Hose Reinforcement Material
Polyester
Hose Tube Material
Silicone
Max. Working Pressure @ 70 F
250 psi
For Media Type
Air, Antifreeze
Compatible Chemicals
Air, Antifreeze (Coolant)

Description

Heater Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 13/16 in, Hose Length 25 ft, Hose Tube Material Silicone, Hose Cover Material Silicone, Hose Reinforcement Type Spiral, Hose Reinforcement Material Polyester, Hose Color Blue, Max. Working Pressure @ 70 F 250 psi, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20 R3, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.