Silicone Heater Hose, ID 3/4 In
Mfr # 5526-075x25
Zoro # G3301891
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Inside Dia. (In.)
3/4
Standards
SAE J20 R3
Outside Dia. (In.)
1.08
Temp. Range
-65 Degrees to 350 Degrees F
Type
Coil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5526-075x25
Zoro #
G3301891
UPC #
-
Country of Origin
Mexico
Dimensions
Inside Dia. (In.)
3/4
Outside Dia. (In.)
1.08
Length
25 ft.
Hose Length
25 ft
Hose Inside Dia.
3/4 in
Hose Outside Dia.
1 1/16 in
Details
Standards
SAE J20 R3
Temp. Range
-65 Degrees to 350 Degrees F
Type
Coil
Color
Blue
For Use With
Heater
Working Pressure (PSI)
65
Item
Heater Hose
Material
Silicone
Hose Reinforcement Material
Polyester
Hose Color
Blue
Hose Configuration
Bulk Hose
Hose Tube Material
Silicone
Hose Cover Material
Silicone
Max. Working Pressure @ 70 F
100 psi
For Media Type
Air, Antifreeze
Compatible Chemicals
Air, Antifreeze (Coolant)
Description
Heater Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/16 in, Hose Length 25 ft, Hose Tube Material Silicone, Hose Cover Material Silicone, Hose Reinforcement Type Spiral, Hose Reinforcement Material Polyester, Hose Color Blue, Max. Working Pressure @ 70 F 100 psi, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20 R3, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.