Zoro Homepage

Silicone O-Ring, 1.5mm Wide 3.5mm ID, PK50

  • Mfr # ZUSAS70FDA1.5X3.5

  • Zoro # G1674366


product price: $7.59
/pk 50, $0.15/ea
Sold in multiples of 2 for $15.18

Key Features

System of Measurement
Metric
Material
Silicone
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAS70FDA1.5X3.5
Zoro #
G1674366
UPC #
193005255442
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
3.5 mm
Actual Inside Dia.
3.5 mm
Nominal Outside Dia.
6.5 mm
Actual Width
1.5 mm
Actual Outside Dia.
6.5 mm
Nominal Width
1.5 mm
Outside Diameter - Nominal
6.5 mm
Inside Diameter - Nominal
3.5 mm
Inside Diameter - Actual
3.5 mm
Cross-Section Width
1.5 mm
Outside Diameter - Actual
6.5 mm
Width - Actual
1.5 mm

Details

Item
O-Ring
System of Measurement
Metric
Material
Silicone
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Silicone
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Vegetable Oils, Water
Durometer
70A
Color
Red
Durometer (Hardness) Rating
Standard
FDA Approved
Yes
Metal Detectable
No
Meets/Exceeds
FDA
Temp. Range
-80° to 450° F
Application
Food
Type
O-Ring
X-Ray Detectable
Not X-Ray Detectable
Grade
Food
Properties
High Temperature, Resistant to Chemicals, Resistant to Water, Resistant to Weather
Product Type
O-Ring
Resistance Properties
Oil-Resistant, Chemical-Resistant, Water-Resistant
Operating Temperature - Minimum
-80 Degrees F
Operating Temperature - Maximum
450 Degrees F

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3.5 mm, Nominal Width 1.5 mm, Actual Inside Dia. 3.5 mm, Actual Width 1.5 mm, Dash Number Not Applicable, Color Red, Durometer 70A, Meets/Exceeds FDA, Nominal Outside Dia. 6.5 mm, Actual Outside Dia. 6.5 mm, Temp. Range -80 Degrees to 450 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.