Shop ZORO SELECT

Silicone O-Ring, 1.5mm Wide 4.5mm ID, PK50

  • Mfr # ZUSAS70FDA1.5X4.5
  • Zoro # G1674183

product price: 
$
8.39
/pk of 50, $0.17/ea

Key Features

System of Measurement
Metric
Cross Section Shape
Round
Material
Silicone
Cross-Section Shape
Round
O-Ring Material
Silicone
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSAS70FDA1.5X4.5
Zoro #
G1674183
UPC #
193005255466
Country of Origin
Multiple
Item
O-Ring
System of Measurement
Metric
Cross Section Shape
Round
Material
Silicone
Cross-Section Shape
Round
O-Ring Material
Silicone
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Vegetable Oils, Water
Durometer
70A
Color
Red
Temp. Range
-80 Degrees to 450 Degrees F
Application
Food
Meets/Exceeds
FDA
Durometer (Hardness) Rating
Standard
FDA Approved
Yes
Metal Detectable
No
X-Ray Detectable
Not X-Ray Detectable
Properties
High Temperature, Resistant to Chemicals, Resistant to Water, Resistant to Weather
Product Type
O-Ring
Grade
Food
Type
O-Ring
Resistance Properties
Oil-Resistant, Chemical-Resistant, Water-Resistant
Operating Temperature - Minimum
-80 Degrees F
Operating Temperature - Maximum
450 Degrees F
Shell Material
Silicone
Wire Color
Red
Traction Material
Silicone

Dimensions

Nominal Inside Dia.
4.5 mm
Actual Inside Dia.
4.5 mm
Nominal Outside Dia.
7.5 mm
Actual Outside Dia.
7.5 mm
Actual Width
1.5 mm
Nominal Width
1.5 mm
Width - Actual
1.5 mm
Inside Diameter - Actual
4.5 mm
Cross-Section Width
1.5 mm
Inside Diameter - Nominal
4.5 mm
Outside Diameter - Actual
7.5 mm
Outside Diameter - Nominal
7.5 mm

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 4.5 mm, Nominal Width 1.5 mm, Actual Inside Dia. 4.5 mm, Actual Width 1.5 mm, Dash Number Not Applicable, Color Red, Durometer 70A, Meets/Exceeds FDA, Nominal Outside Dia. 7.5 mm, Actual Outside Dia. 7.5 mm, Temp. Range -80 Degrees to 450 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.