Zoro Homepage

Silicone O-Ring, 1.8mm Wide 12.5mm ID, PK25

  • Mfr # ZUSAS70FDA1.8X12.5

  • Zoro # G1674533


product price: $6.59
/pk 25, $0.26/ea
Sold in multiples of 2 for $13.18

Key Features

System of Measurement
Metric
Cross Section Shape
Round
Material
Silicone
Cross-Section Shape
Round
O-Ring Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAS70FDA1.8X12.5
Zoro #
G1674533
UPC #
193005255633
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
12.5 mm
Actual Inside Dia.
12.5 mm
Nominal Outside Dia.
16.1 mm
Nominal Width
1.8 mm
Actual Width
1.8 mm
Actual Outside Dia.
16.1 mm
Inside Diameter - Actual
12.5 mm
Inside Diameter - Nominal
12.5 mm
Outside Diameter - Nominal
16.1 mm
Width - Actual
1.8 mm
Outside Diameter - Actual
16.1 mm
Cross-Section Width
1.8 mm

Details

Item
O-Ring
System of Measurement
Metric
Cross Section Shape
Round
Material
Silicone
Cross-Section Shape
Round
O-Ring Material
Silicone
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Vegetable Oils, Water
Durometer
70A
Color
Red
Temp. Range
-80° to 450° F
Application
Food
Meets/Exceeds
FDA
Durometer (Hardness) Rating
Standard
Metal Detectable
No
FDA Approved
Yes
Type
O-Ring
X-Ray Detectable
Not X-Ray Detectable
Grade
Food
Properties
High Temperature, Resistant to Chemicals, Resistant to Water, Resistant to Weather
Product Type
O-Ring
Operating Temperature - Minimum
-80 Degrees F
Operating Temperature - Maximum
450 Degrees F
Resistance Properties
Oil-Resistant, Chemical-Resistant, Water-Resistant

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 12.5 mm, Nominal Width 1.8 mm, Actual Inside Dia. 12.5 mm, Actual Width 1.8 mm, Dash Number Not Applicable, Color Red, Durometer 70A, Meets/Exceeds FDA, Nominal Outside Dia. 16.1 mm, Actual Outside Dia. 16.1 mm, Temp. Range -80 Degrees to 450 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.