Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone O-Ring, Dash 042, PK5

  • Mfr # ZUSAS70FDA042

  • Zoro # G1670105


product price: $6.29
/pk 5, $1.26/ea
Sold in multiples of 2 for $12.58

Key Features

Dash Number
042
System of Measurement
Inch
Cross Section Shape
Round
Material
Silicone
O-Ring Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAS70FDA042
Zoro #
G1670105
UPC #
193005255282
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
3-1/4"
Actual Inside Dia.
3.239"
Nominal Outside Dia.
3-3/8"
Actual Width
0.07 in
Actual Outside Dia.
3.379"
Nominal Width
1/16 in

Details

Item
O-Ring
Dash Number
042
System of Measurement
Inch
Cross Section Shape
Round
Material
Silicone
O-Ring Material
Silicone
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Vegetable Oils, Water
Durometer
70A
Color
Red
Meets/Exceeds
FDA
Metal Detectable
No
Durometer (Hardness) Rating
Standard
Application
Food
FDA Approved
Yes
Temp. Range
-80° to 450° F
X-Ray Detectable
No
Type
O-Ring
Grade
Food
Properties
High Temperature, Metal Detectable, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3 1/4 in, Nominal Width 1/16 in, Actual Inside Dia. 3.239 in, Actual Width 0.07 in, Dash Number 042, Color Red, Durometer 70 Shore A, Meets/Exceeds FDA, Nominal Outside Dia. 3 3/8 in, Actual Outside Dia. 3.379 in, Temp. Range -80 Degrees to 450 Degrees F, FDA Approved Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.