Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone O-Ring, Dash 411

  • Mfr # ZUSAS70FDA411

  • Zoro # G1672887


product price: $10.25
/ea

Key Features

Dash Number
411
System of Measurement
Inch
Cross Section Shape
Round
Material
Silicone
Cross-Section Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAS70FDA411
Zoro #
G1672887
UPC #
193005259211
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
2-3/4"
Actual Inside Dia.
2.725"
Nominal Outside Dia.
3-1/4"
Actual Outside Dia.
3.275"
Actual Width
0.275 in
Nominal Width
1/4 in
Outside Diameter - Actual
3.275 in
Cross-Section Width
1/4 in
Width - Actual
0.275 in
Outside Diameter - Nominal
3 1/4 in
Inside Diameter - Nominal
2 3/4 in
Inside Diameter - Actual
2.725 in

Details

Item
O-Ring
Dash Number
411
System of Measurement
Inch
Cross Section Shape
Round
Material
Silicone
Cross-Section Shape
Round
O-Ring Material
Silicone
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Vegetable Oils, Water
Durometer
70A
Color
Red
Application
Food
FDA Approved
Yes
Temp. Range
-80° to 450° F
Durometer (Hardness) Rating
Standard
Metal Detectable
No
Meets/Exceeds
FDA
X-Ray Detectable
Not X-Ray Detectable
Type
O-Ring
Grade
Food
Properties
High Temperature, Resistant to Chemicals, Resistant to Water, Resistant to Weather
Product Type
O-Ring
Operating Temperature - Minimum
-80 Degrees F
Resistance Properties
Oil-Resistant, Chemical-Resistant, Water-Resistant
Operating Temperature - Maximum
450 Degrees F

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 3/4 in, Nominal Width 1/4 in, Actual Inside Dia. 2.7 in, Actual Width 0.275 in, Dash Number 411, Color Red, Durometer 70A, Meets/Exceeds FDA, Nominal Outside Dia. 3 1/4 in, Actual Outside Dia. 3.275 in, Temp. Range -80 Degrees to 450 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.