Silicone O-Ring, Dash 414
Mfr # ZUSAS70FDA414
Zoro # G1672729
product price: $11.19
/eaKey Features
Dash Number
414
System of Measurement
Inch
Cross Section Shape
Round
Material
Silicone
Cross-Section Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSAS70FDA414
Zoro #
G1672729
UPC #
193005259242
Country of Origin
Multiple
Dimensions
Nominal Inside Dia.
3-1/8"
Actual Inside Dia.
3.1"
Nominal Outside Dia.
3-5/8"
Nominal Width
1/4 in
Actual Width
0.275 in
Actual Outside Dia.
3.65"
Outside Diameter - Nominal
3 5/8 in
Inside Diameter - Nominal
3 1/8 in
Outside Diameter - Actual
3.65 in
Inside Diameter - Actual
3.1 in
Width - Actual
0.275 in
Cross-Section Width
1/4 in
Description
O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3 1/8 in, Nominal Width 1/4 in, Actual Inside Dia. 3.1 in, Actual Width 0.275 in, Dash Number 414, Color Red, Durometer 70A, Meets/Exceeds FDA, Nominal Outside Dia. 3 5/8 in, Actual Outside Dia. 3.65 in, Temp. Range -80 Degrees to 450 Degrees F, FDA Approved FDA Compliant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.