Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone O-Ring, Dash 421

  • Mfr # ZUSAS70FDA421

  • Zoro # G1672896


product price: $18.15
/ea

Key Features

Dash Number
421
System of Measurement
Inch
Cross Section Shape
Round
Material
Silicone
Cross-Section Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAS70FDA421
Zoro #
G1672896
UPC #
193005259310
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
4"
Actual Inside Dia.
3.975"
Nominal Outside Dia.
4-1/2"
Nominal Width
1/4 in
Actual Outside Dia.
4.525"
Actual Width
0.275 in
Cross-Section Width
1/4 in
Outside Diameter - Nominal
4 1/2 in
Outside Diameter - Actual
4.525 in
Inside Diameter - Nominal
4 in
Inside Diameter - Actual
3.975 in
Width - Actual
0.275 in

Details

Item
O-Ring
Dash Number
421
System of Measurement
Inch
Cross Section Shape
Round
Material
Silicone
Cross-Section Shape
Round
O-Ring Material
Silicone
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Vegetable Oils, Water
Durometer
70A
Color
Red
Meets/Exceeds
FDA
FDA Approved
Yes
Metal Detectable
No
Application
Food
Temp. Range
-80° to 450° F
Durometer (Hardness) Rating
Standard
Type
O-Ring
X-Ray Detectable
Not X-Ray Detectable
Grade
Food
Properties
High Temperature, Resistant to Chemicals, Resistant to Water, Resistant to Weather
Product Type
O-Ring
Operating Temperature - Minimum
-80 Degrees F
Operating Temperature - Maximum
450 Degrees F
Resistance Properties
Oil-Resistant, Chemical-Resistant, Water-Resistant

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 4 in, Nominal Width 1/4 in, Actual Inside Dia. 3.9 in, Actual Width 0.275 in, Dash Number 421, Color Red, Durometer 70A, Meets/Exceeds FDA, Nominal Outside Dia. 4 1/2 in, Actual Outside Dia. 4.525 in, Temp. Range -80 Degrees to 450 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.