Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Roll, 30A, 15'x36"x1/16

  • Mfr # BULK-RS-S30-122

  • Zoro # G702583853


product price: $584.99
/ea
Free Shipping & Returns

Key Features

Durometer
30A
Backing Type
Non-Adhesive
Elongation
300 %
Standards
ASTM D2000 GE 306
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S30-122
Zoro #
G702583853
UPC #
193005483630
Country of Origin
Multiple

Dimensions

Overall Length
15 ft
Overall Thickness
0.0625 in
Overall Width
36 in

Details

Item
Rubber Roll
Durometer
30A
Backing Type
Non-Adhesive
Elongation
300 %
Standards
ASTM D2000 GE 306
Grade
Standard
Shape
Roll
Oil Resistance
Fair
Maximum Temperature
400 Degrees F
Material
Silicone
Density
1.15 g/cc
Tensile Strength
850 psi
Water Resistance
Good
Abrasion Resistance
Poor
Adhesive Type
Plain Backing
Minimum Temperature
-80 Degrees F
Chemical Resistance
Good
Weather Resistance
Excellent
Compression Set
35 %
Tear Strength
8 N/mm
Texture
Smooth
Thickness Tolerance
+/-0.011 in
Color
Red

Description

High Temperature Silicone Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.