Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Roll, 30A, 20'x36"x3/16", Red

  • Mfr # BULK-RS-S30-158

  • Zoro # G802585047


product price: $1,768.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Durometer
30A
Backing Type
Non-Adhesive
Elongation
300 %
Standards
ASTM D2000 GE 306
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S30-158
Zoro #
G802585047
UPC #
193005487737
Country of Origin
Multiple

Dimensions

Overall Length
20 ft
Overall Thickness
0.1875 in
Overall Width
36 in

Details

Item
Rubber Roll
Durometer
30A
Backing Type
Non-Adhesive
Elongation
300 %
Standards
ASTM D2000 GE 306
Grade
Standard
Compression Set
35 %
Color
Red
Material
Silicone
Oil Resistance
Fair
Adhesive Type
Plain Backing
Tensile Strength
850 psi
Texture
Smooth
Density
1.15 g/cc
Abrasion Resistance
Poor
Minimum Temperature
-80 Degrees F
Chemical Resistance
Good
Maximum Temperature
400 Degrees F
Tear Strength
8 N/mm
Water Resistance
Good
Shape
Roll
Thickness Tolerance
+/-0.022 in
Weather Resistance
Excellent

Description

High Temperature Silicone Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.