Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Roll, 30A, 35'x36"x1/16

  • Mfr # BULK-RS-S30-125

  • Zoro # G602583854


product price: $1,364.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Durometer
30A
Backing Type
Non-Adhesive
Elongation
300 %
Standards
ASTM D2000 GE 306
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S30-125
Zoro #
G602583854
UPC #
193005483654
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Length
35 ft
Overall Thickness
0.0625 in

Details

Item
Rubber Roll
Durometer
30A
Backing Type
Non-Adhesive
Elongation
300 %
Standards
ASTM D2000 GE 306
Grade
Standard
Water Resistance
Good
Shape
Roll
Texture
Smooth
Density
1.15 g/cc
Compression Set
35 %
Weather Resistance
Excellent
Adhesive Type
Plain Backing
Maximum Temperature
400 Degrees F
Material
Silicone
Chemical Resistance
Good
Minimum Temperature
-80 Degrees F
Abrasion Resistance
Poor
Oil Resistance
Fair
Tensile Strength
850 psi
Thickness Tolerance
+/-0.011 in
Color
Red
Tear Strength
8 N/mm

Description

High Temperature Silicone Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.