Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Roll, 30A, 40'x36"x1/16", Red

  • Mfr # BULK-RS-S30-202

  • Zoro # G002585137


product price: $3,945.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Durometer
30A
Backing Type
Adhesive
Elongation
300 %
Standards
ASTM D2000 GE 306
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S30-202
Zoro #
G002585137
UPC #
193005495695
Country of Origin
Multiple

Dimensions

Overall Length
40 ft
Overall Thickness
0.0625 in
Overall Width
36 in

Details

Item
Rubber Roll
Durometer
30A
Backing Type
Adhesive
Elongation
300 %
Standards
ASTM D2000 GE 306
Grade
Standard
Chemical Resistance
Good
Minimum Temperature
-80 Degrees F
Texture
Smooth
Tensile Strength
850 psi
Color
Red
Tear Strength
8 N/mm
Minimum Adhesive Temperature
-100 Degrees F
Abrasion Resistance
Poor
Shape
Roll
Water Resistance
Good
Weather Resistance
Excellent
Thickness Tolerance
+/-0.011 in
Oil Resistance
Fair
Compression Set
35 %
Density
1.15 g/cc
Material
Silicone
Maximum Temperature
400 Degrees F
Maximum Adhesive Temperature
500 Degrees F
Adhesive Type
High-Temp

Description

High Temperature Silicone Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.