Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Roll, 30A, 40'x36"x3/32", Red

  • Mfr # BULK-RS-S30-140

  • Zoro # G102583514


product price: $1,995.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Durometer
30A
Backing Type
Non-Adhesive
Elongation
300 %
Standards
ASTM D2000 GE 306
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S30-140
Zoro #
G102583514
UPC #
193005483791
Country of Origin
Multiple

Dimensions

Overall Thickness
0.09375 in
Overall Width
36 in
Overall Length
40 ft

Details

Item
Rubber Roll
Durometer
30A
Backing Type
Non-Adhesive
Elongation
300 %
Standards
ASTM D2000 GE 306
Grade
Standard
Weather Resistance
Excellent
Tensile Strength
850 psi
Texture
Smooth
Chemical Resistance
Good
Material
Silicone
Adhesive Type
Plain Backing
Water Resistance
Good
Oil Resistance
Fair
Tear Strength
8 N/mm
Abrasion Resistance
Poor
Minimum Temperature
-80 Degrees F
Density
1.15 g/cc
Compression Set
35 %
Shape
Roll
Thickness Tolerance
+/-0.013 in
Color
Red
Maximum Temperature
400 Degrees F

Description

High Temperature Silicone Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.