Zoro Homepage

Silicone Roll, 30A, 40'x36"x3/32", Red

  • Mfr # BULK-RS-S30-208

  • Zoro # G902585046


product price: $4,668.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Durometer
30A
Backing Type
Adhesive
Elongation
300 %
Standards
ASTM D2000 GE 306
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S30-208
Zoro #
G902585046
UPC #
193005495749
Country of Origin
Multiple

Dimensions

Overall Thickness
0.09375 in
Overall Length
40 ft
Overall Width
36 in

Description

High Temperature Silicone Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.