Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Roll, 30A, 6'x36"x0.5", Red

  • Mfr # BULK-RS-S30-192

  • Zoro # G302585011


product price: $2,445.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Durometer
30A
Backing Type
Non-Adhesive
Elongation
300 %
Standards
ASTM D2000 GE 306
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S30-192
Zoro #
G302585011
UPC #
193005495626
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Thickness
0.5 in
Overall Length
6 ft

Details

Item
Rubber Roll
Durometer
30A
Backing Type
Non-Adhesive
Elongation
300 %
Standards
ASTM D2000 GE 306
Grade
Standard
Weather Resistance
Excellent
Material
Silicone
Density
1.15 g/cc
Minimum Temperature
-80 Degrees F
Compression Set
35 %
Chemical Resistance
Good
Tear Strength
8 N/mm
Water Resistance
Good
Color
Red
Thickness Tolerance
+/-0.050 in
Abrasion Resistance
Poor
Tensile Strength
850 psi
Texture
Smooth
Maximum Temperature
400 Degrees F
Shape
Roll
Adhesive Type
Plain Backing
Oil Resistance
Fair

Description

High Temperature Silicone Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.