Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Roll, 50A, 10'x36"x1mm, Red

  • Mfr # BULK-RS-S50FDA-441

  • Zoro # G302586391


product price: $662.99
/ea
Free Shipping & Returns

Key Features

Durometer
50A
Backing Type
Adhesive
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S50FDA-441
Zoro #
G302586391
UPC #
193005489502
Country of Origin
Multiple

Dimensions

Overall Thickness
1 mm
Overall Width
36 in
Overall Length
10 ft

Details

Item
Rubber Roll
Durometer
50A
Backing Type
Adhesive
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food
Tensile Strength
700 psi
Minimum Temperature
-80 Degrees F
Compression Set
10 %
Chemical Resistance
Good
Weather Resistance
Excellent
Adhesive Type
High-Temp
Maximum Adhesive Temperature
500 Degrees F
Density
1.25 g/cc
Minimum Adhesive Temperature
-100 Degrees F
Material
Silicone
Maximum Temperature
450 Degrees F
Shape
Roll
Abrasion Resistance
Poor
Oil Resistance
Fair
Water Resistance
Good
Texture
Smooth
Color
Red
Thickness Tolerance
+/-0.200 mm
Tear Strength
15 N/mm

Description

High Temperature FDA Silicone Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.