Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Roll, 50A, 30'x3/4"x1/32"

  • Mfr # BULK-RS-S50FDA-235

  • Zoro # G4757975


product price: $59.59
/ea

Key Features

Rubber Thickness
1/32 in
Rubber Length
30 ft
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S50FDA-235
Zoro #
G4757975
UPC #
193005366025
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/32 in
Rubber Width
3/4 in
Rubber Length
30 ft
Overall Length
30 ft
Overall Thickness
0.03125 in
Overall Width
3/4 in

Details

Item
Rubber Roll
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
Durometer
50A
Backing Type
Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 GE 507, FDA 21 CFR 177.2600
Grade
Food
Color
Red
Material
Silicone
Max. Temp. (F)
500 Degrees F
Minimum Temperature
-80 Degrees F
Compression Set
20 %
Water Resistance
Good
Tear Strength
17 N/mm
Texture
Smooth
Weather Resistance
Excellent
Density
1.25 g/cc
Maximum Temperature
500 Degrees F
Oil Resistance
Fair
Maximum Adhesive Temperature
500 Degrees F
Abrasion Resistance
Poor
Thickness Tolerance
+0.016 in/0 in
Tensile Strength
700 psi
Minimum Adhesive Temperature
-100 Degrees F
Adhesive Type
High-Temp
Shape
Strip
Chemical Resistance
Good

Description

Rubber Roll, Strip, Adhesive Type High-Temp, Backing Type Adhesive, Color Red, Durometer 50 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 507, FDA 21 CFR 177.2600, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 30 ft, Thickness Tolerance +0.016 in/-0 in, Overall Width 3/4 in, Tensile Strength 700 psi, Texture Smooth, Overall Thickness 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.