Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Roll, 50A, 30'x36"x3mm, Red

  • Mfr # BULK-RS-S50FDA-459

  • Zoro # G602583373


product price: $2,833.99
/ea
Free Shipping & Returns

Key Features

Durometer
50A
Backing Type
Adhesive
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S50FDA-459
Zoro #
G602583373
UPC #
193005489618
Country of Origin
Multiple

Dimensions

Overall Length
30 ft
Overall Thickness
3 mm
Overall Width
36 in

Details

Item
Rubber Roll
Durometer
50A
Backing Type
Adhesive
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food
Abrasion Resistance
Poor
Color
Red
Material
Silicone
Tensile Strength
700 psi
Water Resistance
Good
Tear Strength
15 N/mm
Weather Resistance
Excellent
Maximum Adhesive Temperature
500 Degrees F
Density
1.25 g/cc
Chemical Resistance
Good
Oil Resistance
Fair
Shape
Roll
Thickness Tolerance
+/-0.400 mm
Texture
Smooth
Minimum Temperature
-80 Degrees F
Adhesive Type
High-Temp
Maximum Temperature
450 Degrees F
Minimum Adhesive Temperature
-100 Degrees F
Compression Set
10 %

Description

High Temperature FDA Silicone Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.