Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Roll, 50A, 40'x36"x2mm, Red

  • Mfr # BULK-RS-S50FDA-409

  • Zoro # G302586599


product price: $1,275.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Durometer
50A
Backing Type
Non-Adhesive
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S50FDA-409
Zoro #
G302586599
UPC #
193005489311
Country of Origin
Multiple

Dimensions

Overall Length
40 ft
Overall Width
36 in
Overall Thickness
2 mm

Details

Item
Rubber Roll
Durometer
50A
Backing Type
Non-Adhesive
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food
Maximum Temperature
450 Degrees F
Shape
Roll
Oil Resistance
Fair
Color
Red
Density
1.25 g/cc
Texture
Smooth
Minimum Temperature
-80 Degrees F
Compression Set
10 %
Water Resistance
Good
Tensile Strength
700 psi
Tear Strength
15 N/mm
Thickness Tolerance
+/-0.300 mm
Abrasion Resistance
Poor
Weather Resistance
Excellent
Chemical Resistance
Good
Material
Silicone
Adhesive Type
Plain Backing

Description

High Temperature FDA Silicone Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.