Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Roll, 70A, 10'x36"x1/16", Red

  • Mfr # BULK-RS-S70-100

  • Zoro # G1931068


product price: $846.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S70-100
Zoro #
G1931068
UPC #
193005050924
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16 in
Rubber Width
36 in
Rubber Length
10 ft
Overall Width
36 in
Overall Length
10 ft
Overall Thickness
0.0625 in

Details

Item
Rubber Roll
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
Durometer
70A
Backing Type
Adhesive
Tensile Strength (PSI)
900 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 GE 707, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food
Max. Temp. (F)
450 Degrees F
Density
1.25 g/cc
Minimum Adhesive Temperature
-100 Degrees F
Material
Silicone
Tensile Strength
700 psi
Thickness Tolerance
+/-0.011 in
Maximum Adhesive Temperature
500 Degrees F
Chemical Resistance
Good
Compression Set
40 %
Maximum Temperature
450 Degrees F
Color
Red
Tear Strength
15 N/mm
Abrasion Resistance
Poor
Weather Resistance
Excellent
Texture
Smooth
Minimum Temperature
-80 Degrees F
Oil Resistance
Fair
Shape
Roll
Adhesive Type
High-Temp
Water Resistance
Good

Description

Rubber Roll, Roll, Adhesive Type High-Temp, Backing Type Adhesive, Color Red, Durometer 70 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 707, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 450 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 700 psi, Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.