Zoro Homepage

Silicone Round Cord, 13/64" D, 10' L, 50A

  • Mfr # ZUSA-RC-577

  • Zoro # G902584636


product price: $36.19
/ea

Key Features

Material
Silicone
Color
Red
Durometer
50A
Tensile Strength
850 psi
Standards
FDA 21 CFR 177.2600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-577
Zoro #
G902584636
UPC #
193005316419
Country of Origin
China

Dimensions

Overall Diameter
13/64 in
Overall Length
10 ft

Details

Item
Silicone Round Cord
Material
Silicone
Color
Red
Durometer
50A
Tensile Strength
850 psi
Standards
FDA 21 CFR 177.2600
Cross Section Actual
0.21 in
Chemical Resistance
Good
Maximum Temperature
450 Degrees F
Grade
Food Grade
Cross Section Fractional
3/16 in
Weather Resistance
Excellent
Abrasion Resistance
Poor
Shape
Round
Minimum Temperature
-80 Degrees F
Water Resistance
Good
Oil Resistance
Fair

Description

Soft FDA Silicone Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.