Zoro Homepage

Silicone Round Cord, 2 mm D, 36" L, 70A

  • Mfr # ZUSA-RC-1696

  • Zoro # G902584810


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Material
Silicone
Color
Blue
Durometer
70A
Tensile Strength
725 psi
Standards
FDA 21 CFR 177.2600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-1696
Zoro #
G902584810
UPC #
193005981518
Country of Origin
China

Dimensions

Overall Diameter
5/64 in
Overall Length
36 in

Details

Item
Silicone Round Cord
Material
Silicone
Color
Blue
Durometer
70A
Tensile Strength
725 psi
Standards
FDA 21 CFR 177.2600
Grade
Metal Detectable Food
Oil Resistance
Fair
Abrasion Resistance
Poor
Shape
Round
Chemical Resistance
Good
Cross Section Actual
2 mm
Weather Resistance
Excellent
Minimum Temperature
-55 Degrees F
Water Resistance
Good
Maximum Temperature
350 Degrees F

Description

Metal Detectable FDA Silicone Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.