Zoro Homepage

Silicone Round Cord, 2 mm D, 5' L, 70A

  • Mfr # ZUSA-RC-1439

  • Zoro # G602584431


product price: $8.09
/ea
Sold in multiples of 2 for $16.18

Key Features

Material
Silicone
Color
Red
Durometer
70A
Tensile Strength
850 psi
Standards
FDA 21 CFR 177.2600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-1439
Zoro #
G602584431
UPC #
193005479688
Country of Origin
China

Dimensions

Overall Length
5 ft
Overall Diameter
5/64 in

Details

Item
Silicone Round Cord
Material
Silicone
Color
Red
Durometer
70A
Tensile Strength
850 psi
Standards
FDA 21 CFR 177.2600
Chemical Resistance
Good
Weather Resistance
Excellent
Grade
Food Grade
Minimum Temperature
-80 Degrees F
Maximum Temperature
450 Degrees F
Oil Resistance
Fair
Shape
Round
Abrasion Resistance
Poor
Cross Section Actual
2 mm
Water Resistance
Good

Description

FDA Silicone Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.