Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Round Cord, 2mm D, 10' L, 70A, Blue

  • Mfr # ZUSA-RC-1675

  • Zoro # G502584753


product price: $11.99
/ea

Key Features

Material
Silicone
Color
Blue
Durometer
70A
Tensile Strength
725 psi
Standards
FDA 21 CFR 177.2600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-RC-1675
Zoro #
G502584753
UPC #
193005981464
Country of Origin
China

Dimensions

Overall Length
10 ft
Overall Diameter
5/64 in

Details

Item
Silicone Round Cord
Material
Silicone
Color
Blue
Durometer
70A
Tensile Strength
725 psi
Standards
FDA 21 CFR 177.2600
Maximum Temperature
350 Degrees F
Shape
Round
Cross Section Actual
2 mm
Weather Resistance
Excellent
Grade
Metal Detectable Food
Oil Resistance
Fair
Water Resistance
Good
Minimum Temperature
-55 Degrees F
Chemical Resistance
Good
Abrasion Resistance
Poor

Description

Metal Detectable FDA Silicone Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.