Zoro Homepage

Silicone Round Cord, 3mm D, 100'L, 70A, Blue

  • Mfr # ZUSA-RC-1615

  • Zoro # G002585410


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Color
Blue
Durometer
70A
Tensile Strength
725 psi
Standards
FDA 21 CFR 177.2600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-1615
Zoro #
G002585410
UPC #
193005981327
Country of Origin
China

Dimensions

Overall Length
100 ft
Overall Diameter
1/8 in

Details

Item
Silicone Round Cord
Material
Silicone
Color
Blue
Durometer
70A
Tensile Strength
725 psi
Standards
FDA 21 CFR 177.2600
Abrasion Resistance
Poor
Shape
Round
Cross Section Actual
3 mm
Chemical Resistance
Good
Weather Resistance
Excellent
Oil Resistance
Fair
Minimum Temperature
-55 Degrees F
Maximum Temperature
350 Degrees F
Water Resistance
Good
Grade
Metal Detectable Food

Description

Metal Detectable FDA Silicone Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.