Zoro Homepage

Silicone Round Cord, 4 mm D, 36" L, 70A

  • Mfr # ZUSA-RC-1701

  • Zoro # G502585361


product price: $13.89
/ea

Key Features

Material
Silicone
Color
Blue
Durometer
70A
Tensile Strength
725 psi
Standards
FDA 21 CFR 177.2600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-1701
Zoro #
G502585361
UPC #
193005981532
Country of Origin
China

Dimensions

Overall Length
36 in
Overall Diameter
5/32 in

Details

Item
Silicone Round Cord
Material
Silicone
Color
Blue
Durometer
70A
Tensile Strength
725 psi
Standards
FDA 21 CFR 177.2600
Minimum Temperature
-55 Degrees F
Water Resistance
Good
Oil Resistance
Fair
Abrasion Resistance
Poor
Cross Section Actual
4 mm
Weather Resistance
Excellent
Chemical Resistance
Good
Grade
Metal Detectable Food
Maximum Temperature
350 Degrees F
Shape
Round

Description

Metal Detectable FDA Silicone Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.