Zoro Homepage

Silicone Round Cord, 4mm D, 100' L, 70A, Red

  • Mfr # ZUSA-RC-334

  • Zoro # G102584467


product price: $66.35
/ea

Key Features

Material
Silicone
Color
Red
Durometer
70A
Tensile Strength
850 psi
Standards
FDA 21 CFR 177.2600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-334
Zoro #
G102584467
UPC #
193005160210
Country of Origin
China

Dimensions

Overall Diameter
5/32 in
Overall Length
100 ft

Details

Item
Silicone Round Cord
Material
Silicone
Color
Red
Durometer
70A
Tensile Strength
850 psi
Standards
FDA 21 CFR 177.2600
Chemical Resistance
Good
Grade
Food Grade
Cross Section Actual
4 mm
Weather Resistance
Excellent
Water Resistance
Good
Oil Resistance
Fair
Maximum Temperature
450 Degrees F
Abrasion Resistance
Poor
Shape
Round
Minimum Temperature
-80 Degrees F

Description

FDA Silicone Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.