Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Round Cord, 4mm D, 50' L, 70A, Blue

  • Mfr # ZUSA-RC-1638

  • Zoro # G802585382


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Color
Blue
Durometer
70A
Tensile Strength
725 psi
Standards
FDA 21 CFR 177.2600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-RC-1638
Zoro #
G802585382
UPC #
193005981389
Country of Origin
China

Dimensions

Overall Length
50 ft
Overall Diameter
5/32 in

Details

Item
Silicone Round Cord
Material
Silicone
Color
Blue
Durometer
70A
Tensile Strength
725 psi
Standards
FDA 21 CFR 177.2600
Abrasion Resistance
Poor
Shape
Round
Oil Resistance
Fair
Cross Section Actual
4 mm
Water Resistance
Good
Minimum Temperature
-55 Degrees F
Chemical Resistance
Good
Weather Resistance
Excellent
Grade
Metal Detectable Food
Maximum Temperature
350 Degrees F

Description

Metal Detectable FDA Silicone Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.