Zoro Homepage

Silicone Round Cord, 5/16" D, 25' L, 50A

  • Mfr # ZUSA-RC-1540

  • Zoro # G402584617


product price: $66.05
/ea

Key Features

Material
Silicone
Color
Red
Durometer
50A
Tensile Strength
850 psi
Standards
FDA 21 CFR 177.2600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-1540
Zoro #
G402584617
UPC #
193005479916
Country of Origin
China

Dimensions

Overall Length
25 ft
Overall Diameter
5/16 in

Details

Item
Silicone Round Cord
Material
Silicone
Color
Red
Durometer
50A
Tensile Strength
850 psi
Standards
FDA 21 CFR 177.2600
Maximum Temperature
450 Degrees F
Grade
Food Grade
Cross Section Actual
0.312 in
Abrasion Resistance
Poor
Weather Resistance
Excellent
Cross Section Fractional
5/16 in
Chemical Resistance
Good
Shape
Round
Minimum Temperature
-80 Degrees F
Water Resistance
Good
Oil Resistance
Fair

Description

Soft FDA Silicone Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.