Zoro Homepage

Silicone Round Cord, 5/8" D, 5' L, 70A

  • Mfr # ZUSA-RC-1049

  • Zoro # G702586106


product price: $31.59
/ea

Key Features

Material
Silicone
Color
Red
Durometer
70A
Tensile Strength
850 psi
Standards
FDA 21 CFR 177.2600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-1049
Zoro #
G702586106
UPC #
193005479282
Country of Origin
China

Dimensions

Overall Length
5 ft
Overall Diameter
5/8 in

Details

Item
Silicone Round Cord
Material
Silicone
Color
Red
Durometer
70A
Tensile Strength
850 psi
Standards
FDA 21 CFR 177.2600
Shape
Round
Minimum Temperature
-80 Degrees F
Chemical Resistance
Good
Weather Resistance
Excellent
Grade
Food Grade
Water Resistance
Good
Oil Resistance
Fair
Abrasion Resistance
Poor
Cross Section Fractional
5/8 in
Maximum Temperature
450 Degrees F
Cross Section Actual
0.625 in

Description

FDA Silicone Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.