Zoro Homepage

Silicone Round Cord, 5.8 mm D, 25' L, 70A

  • Mfr # ZUSA-RC-1465

  • Zoro # G402584518


product price: $47.59
/ea

Key Features

Material
Silicone
Color
Red
Durometer
70A
Tensile Strength
850 psi
Standards
FDA 21 CFR 177.2600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-1465
Zoro #
G402584518
UPC #
193005479572
Country of Origin
United States

Dimensions

Overall Diameter
15/64 in
Overall Length
25 ft

Details

Item
Silicone Round Cord
Material
Silicone
Color
Red
Durometer
70A
Tensile Strength
850 psi
Standards
FDA 21 CFR 177.2600
Cross Section Actual
5.8 mm
Maximum Temperature
450 Degrees F
Minimum Temperature
-80 Degrees F
Water Resistance
Good
Grade
Food Grade
Oil Resistance
Fair
Weather Resistance
Excellent
Shape
Round
Chemical Resistance
Good
Abrasion Resistance
Poor

Description

FDA Silicone Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.