Zoro Homepage

Silicone Rubber Sheet No Adhesive, 40A, 1/2"T x 36"W x 36"L

  • Mfr # BULK-RS-S40-21

  • Zoro # G2415727


product price: $647.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
1/2 in
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S40-21
Zoro #
G2415727
UPC #
193005114442
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/2 in
Rubber Width
3 ft
Rubber Length
3 ft
Thickness
1/2 in
Overall Width
36 in
Overall Length
36 in
Overall Thickness
0.5 in
Length
3 ft
Width
3 ft

Details

Item
Rubber Sheet
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
Durometer
40 A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
Grade
Food
Material
Silicone
Color
Red
Max. Temp. (F)
500 Degrees F
Adhesive Type
Plain Backing
Thickness Tolerance
+/-0.050 in
Weather Resistance
Excellent
Maximum Temperature
500 Degrees F
Density
1.25 g/cc
Tensile Strength
700 psi
Abrasion Resistance
Poor
Texture
Smooth
Minimum Temperature
-80 Degrees F
Tear Strength
17 N/mm
Chemical Resistance
Good
Shape
Sheet
Water Resistance
Good
Compression Set
20 %
Oil Resistance
Fair

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 40 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 500 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -80 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.050 in, Overall Width 36 in, Tensile Strength 700 psi, Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.